Liquid Wrench

4.5 oz., Aerosol, Lock Dry Lubricant (Discontinued)


This Product is Discontinued
Shop for all Lubricants

Key Features

  • Lubricant Application Lock Dry Lubricant
  • NSF Rating Not Rated
  • Container Size 10 oz
  • Lubricant Container Aerosol Can
  • Lubricant Base PTFE
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 10 oz

Description

Lock Dry Lubricant, Dry, Liquid Wrench, Net Fill 4.5 oz, Container Size 10 oz, Lubricant Container Aerosol Can, PTFE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 115 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 94.5 Percent, Lubricant Color White, Odorless Yes, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 103 Degrees F, No USDA Certified Biobased Product

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: DC, IL, IN, MA, MD, ME, MI, NH, NJ, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.