Shop All Automotive Hydraulic Oil
This Product is Discontinued
Liquid Wrench
32 oz Bottle, Hydraulic Jack Oil (Discontinued)
Mfr # M3332
Zoro # G9663238
This Product is Discontinued
Key Features
- Size 32 oz
- Container Size 32 oz
- Container Type Bottle
- Standards ISO Certified
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # M3332
- Zoro # G9663238
- UPC # 078698133331
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Size/Net Weight | 32 oz |
Description
Hydraulic Jack Oil, Container Size 32 oz, Additives Included Anti-Foam, Base Formulation Conventional, Boiling Point 680 Degrees F, Color Amber, Compatible Vehicle Type Hydraulic Jacks, Container Type Bottle, Features Formulated with Extreme Pressure Additives, Flash Point 410 Degrees F, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature -22 Degrees F, Odor Mild Petroleum, Pour Point -40 Degrees F, SAE Viscosity Grade 10W, Specific Gravity 0.90, Standards ISO Certified
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.