Shop All Penetrants
This Product is Discontinued
Liquid Wrench
16 fl. oz., Squeeze Bottle, Penetrant (Discontinued)
Mfr # L116
Zoro # G3896129
This Product is Discontinued
Key Features
- Container Size 16 oz
- Min. Operating Temp. -20 Degrees F
- Max. Operating Temp. 150 Degrees F
- GHS Flammability Rating Combustible Liquid (Category 4)
- Series Penetrating Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # L116
- Zoro # G3896129
- UPC # 078698120164
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 16 oz |
Details
Min. Operating Temp. | -20 Degrees F |
Max. Operating Temp. | 150 Degrees F |
GHS Flammability Rating | Combustible Liquid (Category 4) |
Series | Penetrating Oil |
Flash Point | 200 Degrees F |
Lubricant Color | Yellow |
VOC Content | 0 % |
Lubricant Container | Squeeze Bottle |
Net Fill | 16 oz |
NSF Rating | Not Rated |
50 State VOC Compliant | Yes |
Odorless | Yes |
Flammability | Flammable |
Operating Temp. Range | -20 Degrees F to 150 Degrees F |
Item | Penetrating Lubricant |
Lubricant Base Material | Vegetable Oil |
Lubricant Base | Vegetable Oil |
USDA Certified Biobased Product | No |
Description
Penetrating Lubricant, Liquid Wrench, Penetrating Oil, Net Fill 16 oz, Container Size 16 oz, Squeeze Bottle, Vegetable Oil, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 150 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Yellow, Odorless Yes, Flammable, Combustible Liquid (Category 4), Flash Point 200 Degrees F, USDA Certified Biobased Product No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.