Shop All Greases & Lubricants
Liquid Wrench
14 oz. Extreme Pressure Grease Cartridge Red
Mfr # GR016
Zoro # G3680503
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Type Cartridge
- Type Extreme Pressure Grease
- Base Oil Mineral
- Four-Ball Wear 0.55mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # GR016
- Zoro # G3680503
- UPC # 078698218137
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz. |
Details
Item | Extreme Pressure Grease |
Container Type | Cartridge |
Type | Extreme Pressure Grease |
Base Oil | Mineral |
Four-Ball Wear | 0.55mm |
Min. Operating Temp. | -40 Degrees F |
Lubricant NSF Rating | Not Rated |
Timken OK Load | 50 lb |
Grease Thickener | Lithium Complex |
Dropping Point | 500 Degrees F |
Standards | NLGI GC-LB |
Color | Red |
Grease Container | Cartridge |
Application | High Temperature Uses or Extreme Conditions |
Flash Point | 450 Degrees F |
Grease Color | Red |
Max. Operating Temp. | 325 Degrees F |
Specific Gravity | 0.90 |
NLGI Grade | 2 |
Temp. Range | -40 Degrees to 325 Degrees F |
NSF Rating | Not Rated |
Thickener | Lithium Complex |
Description
Extreme Pressure Grease, Tube, Product Head Lubrication, 14 oz., NLGI Grade GC-LB, Color Red, Dropping Point 500 (260), Lithium Complex/petro Base, Film Type Thick Grease, Specific Gravity .90, Muti Purpose Lithium Complex Grease, Extreme Pressure, Standards GC-LB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Polymer Creeper, 40x18 1/2 In (1YER7)
- SCHUMACHER ELECTRIC Power Converter, 2000W (PC-2000)
- KYB Strut Boots - Rear, SB108 (SB108)
- CTA MANUFACTURING Adapter Socket, High Pressure Rail (1027)
- LIQUID WRENCH Multipurpose Grease, 2 NLGI Grade (L616)
- STEELMAN 8-Pound Tire Mounting Paste Bucket (60822)
- FOUR SEASONS Compr. Oil-Pag Pag Oil, 69080 (69080)
- VALVOLINE 14.1 oz. Extreme Pressure Tacky Grease Cartridge Red (VV7012410)
- PERMATEX Permatex Blck Silicone 3Oz 37460 Blk S/Con, 81158 (81158)
- VALVOLINE LB MP Grease (VV632)
- JOHNSON CONTROLS Thermal Conductive Mtl (F-1000-182)
- Liquid Wrench Greases & Lubricants