Shop All Penetrants
Liquid Wrench
11 oz., Aerosol, Penetrant
Mfr # L112
Zoro # G3896975
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11 oz
- Min. Operating Temp. -20 Degrees F
- Max. Operating Temp. 150 Degrees F
- Lubricant Color Yellow
- Lubricant Container Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # L112
- Zoro # G3896975
- UPC # 078698120157
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 11 oz |
Details
Min. Operating Temp. | -20 Degrees F |
Max. Operating Temp. | 150 Degrees F |
Lubricant Color | Yellow |
Lubricant Container | Aerosol Can |
GHS Flammability Rating | Flammable Aerosol (Category 2) |
Flash Point | 200 Degrees F |
Series | Penetrating Oil |
VOC Content | 0 % |
Flammability | Flammable |
Operating Temp. Range | -20 Degrees F to 150 Degrees F |
50 State VOC Compliant | Yes |
Net Fill | 11 oz |
Odorless | Yes |
Item | Penetrating Lubricant |
Lubricant Base Material | Mineral Oil |
NSF Rating | Not Rated |
Lubricant Base | Petroleum Distillates |
USDA Certified Biobased Product | No |
Description
Penetrating Lubricant, Liquid Wrench, Penetrating Oil, Net Fill 11 oz, Container Size 11 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 150 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Yellow, Odorless Yes, Flammable, Flammable Aerosol (Category 2), Flash Point 200 Degrees F, USDA Certified Biobased Product No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 8.00 in OD (3V802)
- LEESON AC Gearmotor, TEFC, 28RPM, 115VAC, 100 in-lb (M1125129.00)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-53)
- PREVOST Female Truflate Style Safety Coupler, 1/4" (PRVURC061201)
- LIQUID WRENCH 5.5 oz., Aerosol, Penetrant (L106)
- CRC Super Penetrant, 11.5 Wt Oz (5002)
- CRC Super Penetrant, Aerosol Can, 11 Oz. (03060)
- SUPER LUBE Synthetic Penetrant, Aerosol Can, 11 Oz. (85011)
- NU-CALGON Super Penetrating Lubricant (61107)
- SEA FOAM Penetrating Spray, Aerosol Can, 12 Oz. (SF00DC14)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 6PK (AZSK102C6)
- Liquid Wrench Penetrants and Lubricants