Shop All Lubricants
Liquid Wrench
11 oz., Aerosol, Lubricant, VOC Content: 58.5 %
Mfr # M914
Zoro # G3958785
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 18 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # M914
- Zoro # G3958785
- UPC # 078698137902
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 18 oz |
Description
General Purpose Lubricant, Wet, Liquid Wrench, Net Fill 11 oz, Container Size 18 oz, Lubricant Container Aerosol Can, Mineral Oil, Silicone Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 115 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 58.5 Percent, Lubricant Color Yellow, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 117 Degrees F, No USDA Certified Biobased Product
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron, Outside-In (MF0058712)
- PALMGREN Horizontal/Vertical Rotary Table, 10" (9634105)
- PARKER Filter Element, For 4HET1, PK3 (3/100-18-SA)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe to Female Pipe Run Tee (F3759X04X04X04)
- LIQUID WRENCH ChainWireRope Lube, 11 oz., Aerosol (L711)
- LIQUID WRENCH 8 oz., Aerosol, Lubricant (LMP8)
- LIQUID WRENCH 11 oz., Aerosol, Lubricant, Lubricant Film: Wet (L212)
- LIQUID WRENCH 11 oz., Aerosol, Dry Lubricant (L512)
- JED POOL TOOLS O Ring Lube (15-8500)
- AGS Lock-Ease 3 Oz. Aerosol Spray Graphited Lock Lubricant (LE-5)
- HOUSE Kopr-Kote 5-Gal Anti-Seize - Copper - 5 gal. (HO3685789)
- Liquid Wrench Penetrants and Lubricants