Shop All Greases & Lubricants
Liquid Wrench
10.25 oz. Multipurpose Grease Aerosol can White
Mfr # L616
Zoro # G3721505
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol can
- Color White
- Flash Point 200 Degrees F
- Lubricant NSF Rating Not Rated
- Specific Gravity 0.80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Wrench
- MFR # L616
- Zoro # G3721505
- UPC # 078698120621
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 10.25 oz. |
Details
Item | Multipurpose Grease |
Container Type | Aerosol can |
Color | White |
Flash Point | 200 Degrees F |
Lubricant NSF Rating | Not Rated |
Specific Gravity | 0.80 |
Base Oil | Mineral |
Grease Color | White |
Grease Container | Aerosol Can |
Grease Thickener | Lithium |
Type | Multi-Purpose Grease |
NLGI Grade | 2 |
VOC Content | 12% |
NSF Rating | Not Rated |
Thickener | Lithium |
Description
White Lithium Grease, Container Type Aerosol Can, Size 10.25 oz., Flash Point Greater Than 200F, VOC Content 12 Percent, Specific Gravity 1.20, co2 Propellant, Contains Lithium Grease
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS TANG WASHER (014-119216)
- C.E. SMITH Roller Bracket Assembly, 8 in., UPC Label (10403G)
- LISLE WRENCH End Cap FILTER 65/67mm 14 Flutes (LI61540)
- ENERPAC JHA356, 35 Ton, 6.13 in Stroke, Hydraulic Aluminum Jack (JHA356)
- LIQUID WRENCH Multipurpose Grease, 2 NLGI Grade (L616)
- CHEMTRONICS Silicone Heat Sink Compound, Silver (CW7100)
- FOUR SEASONS Compr. Oil-Pag Pag Oil, 69080 (69080)
- SUPERCOOL A/C Compressor Ester Lubricant w/UV Dye Plastic Bottle Yellow Tint (E8)
- DAYSTAR Lubrathane Poly Lube 8 oz. (KU11002)
- PERMATEX Grease 5th Wheel Grease, 2 oz. (01010)
- THRIVE Multi-Purpose Lithium Grease 5 Gal Pail (405MPL)
- Liquid Wrench Greases & Lubricants