Liquid Shredder 8 ft. FSE EPS-PE Soft Surf Board; Blue
Mfr # 8ft FSE SB Blue
Zoro # G904023645
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Shredder
- MFR # 8ft FSE SB Blue
- Zoro # G904023645
- UPC # 853099003724
- Country of Origin China
- Category Water Sports Equipment
Description
LS Foam Special Edition, FSE Series, Economy Soft Surfboard. The 8' FSE Foamie Soft Surfboard is a Classic LongBoard Shape. Removable Tri-Fin Thruster fin system. Fins included. Safety Foot Leash sold separately. The 8' FSE Foamie Soft Surfboard is specifically designed for kids and beginners up to 180 lbs. Experienced riders up to 220 lbs. The 8' FSE Foamie Soft Surfboard has a Soft foam deck, EPS core with Slick, Fast Bottom. The template is classic longboard surfboard shape that carves the waves with ease. Dual wooden and One Fiberglass stringers for strength. Heat laminated, no glue.
Specifications- Color: Blue
- Size: 8'
- Board Type: Soft
- Dimensions: 23" H x 4" W x 97" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER 72MAX Glue Board-72 units/box (72MAX)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x12 SS Cane Bolt (N348-516)
- FLEXGARD UTILITY MAT 48"" x 72"" (KMA480720F)
- SEYMOUR MIDWEST Eye Hoe, 7" Blade, Head Only (42800GRA)
- ATTWOOD Aluminum Paddle 4', Camoflauge (11759-1)
- WOW WATERSPORTS WOW 195210 Speed-X Power Pump DC 12V 3.0 PSI (19-5210)
- AQUA LEISURE Swim Mini Shark Assorted Child Mask/Snorkel (AQK1597)
- KWIK TEK Kwik Tek AHIB-53 53 in. Airhead Oars 1 Pair - White (AHIB-53)
- ATTWOOD MARINE Universal Grab Handle w/Comfort Grip - Black (2061-5)
- GRACIOUS LIVINGRPORATION 60 BLU Wading Pool (1002-MAYBLU-12)
- SCOTTY 242 Rail Mounting Adapter 7/8"-1" - Black (242-BK)
- Liquid Shredder Water Sports Equipment