Liquid Shredder 7 ft. FSE EPS-PE Soft Surf Board; Red
Mfr # 7ft FSE SB Red
Zoro # G304023597
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Shredder
- MFR # 7ft FSE SB Red
- Zoro # G304023597
- UPC # 853099003687
- Country of Origin China
- Category Water Sports Equipment
Description
LS Foam Special Edition, FSE Series, Economy Soft Surfboard. 7' FSE Foamie Soft Surfboard is a Classic LongBoard Shape. Removable Tri-Fin Thruster fin system. Fins included. Safety Foot Leash sold separately. The 7' FSE Foamie Soft Surfboard is designed for beginners up to 140 lbs. Experienced riders up to 190 lbs. Soft foam deck, EPS core with Slick, Fast Bottom. The FSE Series of Liquid Shredder softboards are tested and proven in sanctioned surf contests. The refined design and shapes make this foamy softboard a winner. The FSE Foamie Soft Surfboard incorporates Dual wooden stringers for strength and heat laminated materials, no glue insure quality construction.
Specifications- Color: Red
- Size: 7'
- Board Type: Soft
- Dimensions: 22" H x 3" W x 86" L
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 5574 V-Power Spark Plug - BPM8Y SOLID, 1 Pack (5574)
- RV PIGTAILS RV Pigtails 40035 Coachment / Viking 7-6 Way Pigtail - Red, 36" (40035)
- DB ELECTRICAL Cushion Set for John Deere 2510 TY26545, 5010, 5020, 6030; (1410-0128)
- BENS Outdoor Head Net, 0.5mm Pore Size (0006-7201)
- INTEX Intex 59650EP Sea Buddy Arm Bands - Pair (480517)
- WOW WATERSPORTS WOW Bubba Hi-Vis Towable; 1-2 Riders (17-1050)
- SCOTTY 0440-BK-1 Low Profile Track - 1" (0440-BK-1)
- GOLD EAGLE Gold Eagle 30604 303 Marine and Recreation Fabric Guard - 32 oz. (30604)
- INTEX RECREATION CORP Intex Recreation 28635EG 1500 gal Filter Pump (8209652)
- ATTWOOD MARINE Foldable Sit-On-Top Clip-On Kayak Seat (11778-2)
- INTEX RECREATION EASY SET POOL 6' X 20"" (28101EH)
- Liquid Shredder Water Sports Equipment