Liquid Shredder 7 ft. FSE EPS-PE Soft Surf Board; Blue
Mfr # 7ft FSE SB Blue
Zoro # G204023642
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Shredder
- MFR # 7ft FSE SB Blue
- Zoro # G204023642
- UPC # 853099003694
- Country of Origin China
- Category Water Sports Equipment
Description
LS Foam Special Edition, FSE Series, Economy Soft Surfboard. 7' FSE Foamie Soft Surfboard is a Classic LongBoard Shape. Removable Tri-Fin Thruster fin system. Fins included. Safety Foot Leash sold separately. The 7' FSE Foamie Soft Surfboard is designed for beginners up to 140 lbs. Experienced riders up to 190 lbs. Soft foam deck, EPS core with Slick, Fast Bottom. The FSE Series of Liquid Shredder softboards are tested and proven in sanctioned surf contests. The refined design and shapes make this foamy softboard a winner. The FSE Foamie Soft Surfboard incorporates Dual wooden stringers for strength and heat laminated materials, no glue insure quality construction.
Specifications- Color: Blue
- Size: 7'
- Board Type: Soft
- Dimensions: 22" H x 3" W x 86" L
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Forged Rice Shovel, 48 in L American Ash Wood Handle (49185)
- IN THE BREEZE Multicolored Nylon 23 in. H Cardinal Garden Stake Spinner (2815)
- JAYDEE BOEN Snow Fence, Orange, O-ring, 4ftX100ft (SF-4100)
- OREGON Air Filter HONDA (30-405)
- SWIVL-EZE Adjustable Ski Pylon (923-009-ADJ)
- ATTWOOD Aluminum Paddle 4', Camoflauge (11759-1)
- BLACK SWAN Water Wow! 6 Oz (10250)
- WOW WATERSPORTS WOW Macho Towable; 1-3 Riders (16-1030)
- GOLD EAGLE Gold Eagle 30604 303 Marine and Recreation Fabric Guard - 32 oz. (30604)
- SWIMWAYS LIFE JACKT SWM TRNR FBRC (6070478)
- INTEX RECREATION EASY SET POOL 6' X 20"" (28101EH)
- Liquid Shredder Water Sports Equipment