Shop All Water Sports Equipment
Liquid Shredder
Liquid Shredder 6 ft. FSE EPS-PE Soft Surf Board; Red
Mfr # 6ft FSE SB Red
Zoro # G704023678
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Shredder
- MFR # 6ft FSE SB Red
- Zoro # G704023678
- UPC # 853099003649
- Country of Origin China
- Category Water Sports Equipment
Description
This LS Foam Special Edition FSE Series is an economy Soft Surfboard with a classic ShortBoard Shape, removable Tri-Fin Thruster fin system. 6' FSE Foamie Soft Surfboard is suggested for kids and beginner novice rider weight 95 lbs more for experienced riders. EPE Deck with EPS core and PP hard slick bottom. Designed for beginners and kids up to 90 lbs and can float experienced riders up to 120 lbs. Soft foam deck, EPS core with Slick, Fast Bottom. The 6' FSE Foamie Soft Surfboard has Dual wooden stringers for strength. Heat laminated, no glue.
Specifications- Color: Red
- Size: 6'
- Board Type: Soft
- Dimensions: 22" H x 3" W x 73" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- TRUE TEMPER TrueTemper 1673300 16 Poly Blade Combo Snow Shovel W Steel DGrip Handle (1673300)
- DEWALT FLEXVOLT 60V, Cordless String Trimmer, 45In Shaft L (DCST970X1S)
- SNOW JOE Handheld Spot Shaker Spreader w/Adjust. Dial Flow Control, 5-lbs Cap. (SJSPD1)
- LIQUID SHREDDER 6 ft. FSE EPS-PE Soft Surf Board- Blue (6ft FSE SB Blue)
- BLUETRITON BRANDS 1 gal Purelife Side Distilled Water, 6PK (117207)
- GRACIOUS LIVINGRPORATION 60 BLU Wading Pool (1002-MAYBLU-12)
- GRACIOUS LIVINGRPORATION 60 BLU Wading Pool (1002-MAYBLU-12)
- GRACIOUS LIVINGRPORATION 42 BLU Wading Pool (1015-MAYBLU-24)
- WOW WATERSPORTS WOW Bubba Hi-Vis Towable; 1-4 Riders (17-1070)
- STECK MANUFACTURING $BIG EASY WEDGE INFLATABLE 7 X 7 (SS32922)
- Liquid Shredder Sporting Goods