Liquid-Plumr

Liquid Drain Maintainer, Size 32 oz., PK9 (Discontinued)


This Product is Discontinued
Shop for all Septic & Drain Cleaners

Key Features

  • Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
  • Cleaner Container Size 32 oz
  • Cleaner Container Type Jug
  • Fragrance Unscented
  • Recommended Dilution Ready to Use
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 32 oz
Degreaser Container Size 32 oz.
Size 32 oz.
Container Size 32 oz

Details

Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
Item - Drains and Maintainers Drain Maintainer
Cleaner Container Type Jug
Fragrance Unscented
Recommended Dilution Ready to Use
Cleaner Form Liquid
For Use On All Pipes
Container Type Bottle
Degreaser Container Type Jug
Includes Chemical None
Item Liquid Drain Maintainer
Primary Chemical None

Description

Liquid Drain Maintainer, Container Type Jug, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Product Series No Series, Primary Chemical None, Recommended Dilution Ready to Use, Package Quantity 9

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.