Shop All Septic & Drain Cleaners
Liquid-Plumr
Clog Destroyer + PipeGuard, Gel, 80 oz, 6PK
Mfr # 00228
Zoro # G805736835
original price:
$93.89
5% off
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Metal; Old Pipes; Plastic; PVC
- Cleaner Container Type Bottle
- Fragrance Unscented
- Cleaner Form Gel
- For Use On Drain Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquid-Plumr
- MFR # 00228
- Zoro # G805736835
- Country of Origin United States
- Category Septic & Drain Cleaners
Details
Item - Drains and Maintainers | Cleaners & Detergents |
Chemicals For Use On | Metal; Old Pipes; Plastic; PVC |
Cleaner Container Type | Bottle |
Fragrance | Unscented |
Cleaner Form | Gel |
For Use On | Drain Cleaner |
Degreaser Container Type | Hair; Gunk; Grease; Soap Scum |
Contains | 80 oz |
Description
Get three-in-one, clog-fighting action with Liquid-Plumr Clog Destroyer and PipeGuard. It cuts through standing water to clear fully-blocked drains, prevents clogs with regular monthly use and protects pipes. This powerful system removes hair, gunk, grease and soap scum whether you have a total blockage or a slow-running drain, while Pipeguard prevents pipes from being damaged as the clog dissolves. It works in the bathtub, shower, bathroom sink, kitchen sink and garbage disposal, and when used monthly prevents buildup and stops clogs from forming. This drain cleaner is safe for all septic systems, garbage disposals and pipes, including PVC, plastic, metal and old pipes. Do not use with a plunger, in toilets or with ammonia, toilet bowl cleaners, or non-Liquid-Plumr clog removers (to avoid hazardous gas). Excessive heat or cold may cause Liquid-Plumr to form clumps, but this should not affect performance. Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Fuzion Cleaner Disinfectant, 32 fl oz (1 quart) Bottle, Translucent, 9 PK (CLO31478CT)
- 3M Scrubbing Pad, 18 In, Green/Amber, PK5 (5000)
- WEILER 24" Fine Sweep Floor Brush Black Horsehair Fill (42002)
- DIAMOND VANTAGE Burnishing Pads, 27", 800 (27BPPWD-800)
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 17 oz (01290)
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 32 oz (00243)
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 17 oz (30548)
- LIQUID-PLUMR Liquid-Plumr Gel Clog Remover 80 oz (00228)
- LIQUID-PLUMR Clog Destroyer + PipeGuard, Gel, 80 oz (00228)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, New Green Scent, 2 L Bottle, 4PK (1334700)
- BLACK SWAN Drain Pipe Opener & Cleaner (BL600779)
- Liquid-Plumr Septic & Drain Cleaners