Shop All Correction Fluid & Erasers
Liquid Paper
Dry Line Correction Tape
Mfr # 6137106
Zoro # G900481135
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.17 in
- Length 39.37 ft
- Features Tear Resistant, Non-refillable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Paper
- MFR # 6137106
- Zoro # G900481135
- UPC # 41540613718
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Width | 0.17 in |
Length | 39.37 ft |
Details
Item | DryLine Correction Tape |
Features | Tear Resistant, Non-refillable |
Description
Sanford 6137106 tape nearly 40 feet long with turn screw feature allows you to rewind your tape in case of locking. Side applicator allows you to easily see your errors as you correct them. The strong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Venice Wall Mount - Stainless Steel (2690PS-10)
- HAMMERMILL Recycled Paper, 8-1/2 x 11 In, Wht, PK5000 (HAM86700)
- US CARGO CONTROL Cordura Wear Sleeves for 2" Webbing (Purchase by Linear Foot) (CORDURA2)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Blue, 500 Sheets PK (CP09BL-SS)
- LIQUID PAPER Correction Tape, 1/5W, White, PK2 (6137206)
- LIQUID PAPER Correction Tape, Grip, 1/5W, PK2 (662415)
- LIQUID PAPER Correction Tape, White, PK2 (87813)
- LIQUID PAPER LP Recycled Correction Tape, PK2 (1744480)
- LIQUID PAPER Correction Fluid, PK3 (5643115)
- PAPER MATE DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335", PK2 (662415)
- PRISMACOLOR Magic Rub Eraser, 1"x7/16"x2-1/4", 3/PK, White PK (SAN70503)
- Liquid Paper Correction Fluid & Erasers