Shop All Correction Fluid & Erasers
Liquid Paper
Correction Tape, 1/5W, White, PK2
Mfr # 6137206
Zoro # G0440806
original price:
$7.81
10% off
new price: $6.99
/pk 2, $3.50/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 1/5 in
- Length 393 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Paper
- MFR # 6137206
- Zoro # G0440806
- UPC # 041540613725
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Width | 1/5 in |
Length | 393 19/32 in |
Details
Item | Correction Tape |
Color | White |
Description
Correction Tape, Color White, Width 1/5 in, Length 393 19/32 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transparent Tape, 3/4 in. x 1296 in., PK6 (600-6PK)
- IRIS Filebox, Portable, Letter (110977)
- RITE IN THE RAIN Spiral Notebook, Universal, 4-5/8 x 7 in (973T)
- SMEAD Pressboard Folder, Indexed, A-Z, PK25 (11777)
- LIQUID PAPER Dry Line Correction Tape (6137106)
- LIQUID PAPER LP Recycled Correction Tape, PK2 (1744480)
- LIQUID PAPER Correction Tape, Grip, 1/5W, PK2 (662415)
- LIQUID PAPER Correction Tape, White, PK2 (87813)
- LIQUID PAPER Correction Fluid, PK3 (5643115)
- INTEGRA ‚Ñ¢ Side-Apply Correction Tape, Tear Resistant, 1/5 in x 394 in, White (60232)
- BIC Wite-Out Ez Correct Correction Tape, Non-Refillable, 1/6in X 400in, 4PK (WOTAPP418)
- Liquid Paper Correction Fluid & Erasers