Shop All Construction Adhesives
Liquid Nails
Tub Surround & Shower Adhesive, Tub Surround & Shower Wall Series, White, 10 oz, Cartridge
Mfr # LN-715
Zoro # G3903203
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Application General Purpose Construction Projects
- Color Gray
- Container Size 10 oz
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Nails
- MFR # LN-715
- Zoro # G3903203
- UPC # 022078449994
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 10 oz |
Container Size Range | 10.5 fl oz and Under |
Container Size - Adhesives | 10.0 oz |
Description
Construction Adhesive, Adhesive Color White, Application Method Caulking Gun, Chemical Base Vinyl Acrylic, Container Size 10 fl oz, Container Type Cartridge, Features Construction Grade, Fast Bonding, Good In Extreme Temperatures, Non-Flammable, Permanently Flexible, Won't Shrink, Finishing Features Paintable, Sandable, Interior/Exterior Interior Only, Working Time 3 min, VOC Content Weight Percentage 7 Percent, Water Resistance Water-Resistant, VOC Content Weight 70 g/L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Joint/Drill Collar Compound, 5 gal, Pail, Metallic, 21 (11015)
- FIBERFIX 1.88 in. W X 20 yd L Black/Red Checker Duct Tape (857101004358)
- SUPER GLUE Putty, Reusable, 1 oz., (4) Yellow Strips (HT-12)
- 3M Film Tape, Polyimide, Gold, 1/2 In x 36 Yd (5419)
- LIQUID NAILS Heavy Duty Acrylic Latex Construction Adhesive 28 oz (LNP-903 28)
- LIQUID NAILS Subfloor & Deck Acrylic Latex Construction Adhesive 28 oz (LNP-902 28)
- LIQUID NAILS Adhesive Panel Mldg Voc 10Oz (LN-710)
- LIQUID NAILS FRP Construction Adhesive, Chemical Base Acrylic Latex, 3.5 gal (FRP-310 3.5GALL)
- LIQUID NAILS Paneling & Molding High Strength Latex Adhesive 10 oz (LN-710)
- LIQUID NAILS Heavy Duty Solvent Based Construction Adhesive 10 oz (LN-901 10)
- WW HENRY Pressure Sensitive Flooring Adhesive (12174)
- Liquid Nails Construction Adhesives