Shop All Caulks & Sealants
Liquid Nails
Super Caulk 10.1 oz. White Interior and Exterior Window and Door Caulk
Mfr # LC-130 WHITE
Zoro # G410021753
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquid Nails
- MFR # LC-130 WHITE
- Zoro # G410021753
- UPC # 22078130724
- Country of Origin United States
- Category Caulks & Sealants
Description
Liquid Nails Super Caulk White Window & Door Caulk, LC-130, is an interior & exterior caulk with outstanding flexibility. It provides an air- and water-tight seal. Contains silicone and will not crack or peel. Super Caulk adheres to all surfaces.Excellent flexibility and durabilityWater resistant caulkWill not crack or peelPremium all-weather protectionAdheres to all common construction surfacesEasy water cleanup while wetPaintable in two hours with oil or latex paintRecommended for sealing moldings, wood, brick, glass, painted surfaces, metal, vinyl, siding & trim, concrete, baseboards, aluminumAlso recommended for sealing electrical & utility boxes, window & door frames, plaster, stucco, masonry and stoneNot recommended for applications below water-line, wet or green lumber, on top of silicone, automotive uses, aquariums, gaps wider than 1/2 in.
Cancer www.P65Warnings.ca.gov.
Cancer www.P65Warnings.ca.gov.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Tape, Metal Detectable, 2"x55yd., Blue (MDTAPE)
- GORILLA GLUE Wood Glue, Wood Glue Series, Natural Tan Wood, 24 hr Full Cure, 18 oz, Bottle (6205001)
- FLEX GLUE Off-White, 4 Ga, Pail (GFSCLRMINI-8)
- OATEY Cement, Low VOC, 8 oz., Orange (31129)
- LIQUID NAILS Low Strength Rubber Sealant 5.5 oz (CS144 5.5-OZ)
- LIQUID NAILS SUPERCAULK CLEAR 10.1 OZ (LC-130)
- LIQUID NAILS Clear Sealant 5.5Oz (CS144 5.5-OZ)
- LIQUID NAILS Adhesive/Caulk Acrylic 10Oz (LN-150)
- LIQUID NAILS Lqd Nails Xtrem Hd 10Oz (LN-907)
- LOCTITE 12 oz Tite Foam White Polyurethane Big Gaps Foam Sealant (LO6980)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179189)
- Liquid Nails Caulks & Sealants