Shop All Glues
Liquid Nails
Adhesive, Fuze*It Perfect Glue Series, Clear, 4 to 8 hr Full Cure, 0.75 oz, Tube
Mfr # PG-00
Zoro # G3370497
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color Tan
- Materials Bonded Concrete, Fabric, Fiberglass, Glass, Metal, Plastic, Rubber, Wood
- Container Size 0.75 oz
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Nails
- MFR # PG-00
- Zoro # G3370497
- UPC # 022078528057
- Country of Origin United States
- Category Glues
Dimensions
Container Size | 0.75 oz |
Container Size Range | Up to 8 fl oz |
Container Size and Type | 0.75 fl oz Tube |
Container Size - Adhesives | 0.75 oz |
Description
Glue, Adhesive Color Clear, Application Method No Special Application, Container Size 0.75 fl oz, Container Type Tube, Features Bonds In Hot, Cold, Wet or Dry Weather, Hybrid Technology Bonds Almost Everything, Instant Grab Technology, Finishing Features Paintable, Sandable, Full Cure Time 4 to 8 hr, Gap Fill (Yes/No) Yes, Interior/Exterior Interior/Exterior, Low Odor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foam Tape, Vinyl, Black, 1" W x 18 yd L, PK9 (4504)
- HENRY Henry 237 AcoustiGum Acoustical Ceiling Tile Adhesive 1 GAL (237 1 GAL)
- 3M Film Tape, Polyimide, Amber, 1 In. x 5 Yd. (1205)
- ALEX PLUS DAP White Acrylic Latex All Purpose Caulk 10.1 oz (18152)
- LIQUID NAILS Adhesive, Clear Small Projects Series, Clear, 24 hr Full Cure, 2.5 oz, Tube (LN-207)
- PRANG Glue Stick, Clear, 1.27 oz (15091)
- SUPER GLUE SGH22-48 Tubes, 2PK (SU564826)
- SHOE GOO 2 Oz. Boots & Gloves Multi-Purpose Adhesive (110610)
- TITEBOND Wood Glue, 1 gal, Jug, III Ultimate (1416)
- WELDBOND Potting Compound, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951500308)
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 1 oz, Syringe (5175)
- Liquid Nails Glues