Shop All Construction Adhesives
Liquid Nails
Project Construction Adhesive, OffWhite, 28 oz Cartridge
Mfr # LNP-704
Zoro # G507679461
product price: $10.85
/ea
Sold in multiples of 12 for $130.20
$130.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White
- Container Size 28 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Nails
- MFR # LNP-704
- Zoro # G507679461
- UPC # 22078560958
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 28 oz |
Details
Color | Off-White |
Description
Liquid Nails Projects construction adhesive LN704LNP704 offers water cleanup when wet, develops strength rapidly and has excellent water resistance and long term holding power when set Projects construction adhesive is certified by UL environment to meet the GREENGUARD gold standard as a low emitting material
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tape, Masking, 2"x60yd, PK6 (260048A)
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L (46135)
- LOCTITE Mixing Nozzle, 11 13/64 in Length, Polyethylene 10 PK Orange (1084092)
- CAMIE High Performance Foam & Fabric Adhesive, 20oz, 12PK (303)
- LIQUID NAILS 10 Oz. Projects And Foam Board Adhesive (LN604)
- LIQUID NAILS Construction Adhesive, Heavy Duty Series, Tan, 10 oz, Cartridge (LN-903)
- LIQUID NAILS Subfloor & Deck Acrylic Latex Construction Adhesive 28 oz (LNP-902 28)
- LIQUID NAILS Construction Adhesive, Projects Series, Off-White, 10 oz, Cartridge (LN-704)
- LIQUID NAILS 9OZ LIQ Nails Fuze (LN-2000)
- LIQUID NAILS All Purpose Adhesive, Fuze*It Series, Gray, 9 oz, Cartridge (LN-2000)
- LIQUID NAILS Drywall Acrylic Latex Construction Adhesive 28 oz (DWP-24)
- Liquid Nails Construction Adhesives