Shop All Spray Paint
Liquid Nails
White, Orange Peel, 25 oz
Mfr # 4555
Zoro # G502676861
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Textured Spray Paint
- Paint Color Family Oranges
- Color White
- Paint and Primer Finish Orange Peel
- Net Weight 25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Nails
- MFR # 4555
- Zoro # G502676861
- UPC # 41072045551
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Textured Spray Paint |
Paint Color Family | Oranges |
Color | White |
Paint and Primer Finish | Orange Peel |
Net Weight | 25 oz |
Coverage | 125 sq ft |
Dry Time | 5-30 min |
Base Type | Oil |
Paint and Primer Surface Material | Walls |
Color Family | Oranges |
Application Method | Spray |
Paint Sub-Brand | Pro Grade |
Finish Texture | Orange Peel |
Description
Pro GradeTM Wall Texture, Pro Grade, Oil Based, Orange Peel, Slurry, White, 25 oz, Aerosol Can, Nepheline Syenite, Calcium Carbonate, Diacetone Alcohol, Ethanol, Propane/Isobutane Blend, Isopropanol and Silica Quartz, Coverage: 125 sq-ft, Curing Time: 5 - 30 min to Dry, -137.93 deg F Flash Point, >1 Specific Gravity, Mild Odor, Application Method: Spray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY ROLLER4.5""JUMBO GE3/8PK2 (140624022)
- MODERN MASTERS 1 Gal Clear MasterClear Supreme Protective Clear Coat, Semi-Gloss (MCS903)
- RUST-OLEUM Epoxy Paint, Safety Green, Semi-gloss, 1 gal, Depends On Activator, 9100 Series (9133402)
- MINWAX Fst-Dryig Poly Gls 0.5Pt (23000)
- LIQUID NAILS Pro Grade Water-Based Knockdown Wall Texture (4565)
- LIQUID NAILS Orange Peel, Orange Peel, 25 oz (4592)
- LIQUID NAILS Popcorn Ceiling Texture (4575)
- KRYLON Spray Paint, Safety Red, Gloss, 12 oz (K02116777)
- RUST-OLEUM Spray Paint, Dull Aluminum, Gloss, 12 oz (1614830)
- RUST-OLEUM 12 oz. Industrial Choice Flat White Spray Paint (1690830V)
- HOMAX 10 Oz Aerosol Texture Water-Based Knockdown Wall Texture (4060)
- Liquid Nails Spray Paint