Shop All Spray Paint
Liquid Nails
Oil-Based Orange Peel Wall Texture
Mfr # 4055
Zoro # G902676935
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Textured Spray Paint
- Paint Color Family Oranges
- Color Orange Peel
- Paint and Primer Finish Orange Peel
- Coverage 125 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquid Nails
- MFR # 4055
- Zoro # G902676935
- UPC # 41072040556
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Textured Spray Paint |
Paint Color Family | Oranges |
Color | Orange Peel |
Paint and Primer Finish | Orange Peel |
Coverage | 125 sq ft |
Dry Time | 30 min |
Base Type | Oil |
Paint and Primer Surface Material | Walls |
Color Family | Oranges |
Finish Texture | Orange Peel |
Description
An ultra-fast drying, oil-based orange peel/splatter drywall texture designed for the serious handyman, painter or contractor. Pro-size can applies up to 125 sq ft per can and dries in under 30 minutes, allowing the user to quickly complete the job.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - Alpha Grip Gal White (S-CT-ALPHAWH1G)
- RUST-OLEUM Spray Paint, Black, Matte, 12 Oz (331182)
- KRYLON Rust Preventative Spray Paint, Hunter Green, Gloss, 12 oz (K02789007)
- ANEST IWATA Pressure Pot, 2000ML, PC18D (PC18D - 2000ML PRESSURE POT)
- LIQUID NAILS Orange Peel, Orange Peel, 25 oz (4592)
- LIQUID NAILS Pro Grade Water-Based Knockdown Wall Texture (4565)
- LIQUID NAILS Popcorn Ceiling Texture (4575)
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (7792830)
- SEM 15123 Color Coat- Sante Fe- Aerosol (SEM-15123)
- RUST-OLEUM Spray Paint, Forest Green, Satin, 12 Oz (350372)
- RUST-OLEUM Hammered Clear, Clear Hammered, 11 oz (302153)
- Liquid Nails Spray Paint & Primer