Shop All Construction Adhesives
Liquid Nails
Floor Adhesive, Subfloor & Deck Series, White, 10 oz, Cartridge
Mfr # LN-902
Zoro # G3370460
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adhesive
- Color White
- Container Size 10 oz
- Container Type Cartridge
- Materials Bonded Concrete, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Nails
- MFR # LN-902
- Zoro # G3370460
- UPC # 022078450013
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 10 oz |
Container Size Range | 10.5 fl oz and Under |
Container Size - Adhesives | 10.0 oz |
Description
Construction Adhesive, Adhesive Color White, Application Method Caulking Gun, Chemical Base Latex, Container Size 10 fl oz, Container Type Cartridge, Features Bonds to Wet and Frozen Lumber, Extreme Temperature Formula, Helps Reduce Floor Squeaks, Finishing Features Paintable, Gap Fill 0.38 in, Interior/Exterior Interior/Exterior, Working Time 15 min, VOC Content Weight Percentage 7 Percent, Water Resistance Water-Resistant, VOC Content Weight 50 g/L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 7 mil, Silver, PK24 (PC 007)
- BOND IT GRIPBOND PRO Hybrid Sealant and Adhesive (BDMSPWH)
- BERTECH High-Temperature Polyimide Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Black (PPTB-1/2)
- 3M Reinforced Body Filler for DMS, 9.3 fl. oz, Cartridge, Blue, Green (05877)
- LIQUID NAILS Adhesive Subflr Deck Voc 28Oz (LNP-902)
- LIQUID NAILS Heavy Duty Acrylic Latex Construction Adhesive 28 oz (LNP-901 28)
- LIQUID NAILS Subfloor & Deck Synthetic Rubber Construction Adhesive 28 oz (LNP-602 28)
- LIQUID NAILS Construction Adhesive, Fuze*It Series, White, 5 oz, Tube (LN-2000W)
- LIQUID NAILS Small Projects High Strength Latex Adhesive 4 oz (LN-700 4)
- LIQUID NAILS 28 Oz. Heavy Duty Construction Adhesive (LNP901)
- RUST-OLEUM PASTE UNIVERSAL QT (2874)
- Liquid Nails Construction Adhesives