Shop All Construction Adhesives
Liquid Nails
Construction Adhesive, Tub Surround & Shower Wall Series, Tan, 10 oz, Cartridge
Mfr # LN-915
Zoro # G3370442
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adhesive
- Color Tan
- Container Size 10 oz
- Container Type Cartridge
- Materials Bonded Ceramic, Concrete, Drywall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Nails
- MFR # LN-915
- Zoro # G3370442
- UPC # 022078915727
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 10 oz |
Container Size Range | 10.5 fl oz and Under |
Container Size - Adhesives | 10.0 oz |
Description
Construction Adhesive, Adhesive Color Off White, Application Method Caulking Gun, Chemical Base Synthetic Rubber and Resin, Container Size 10 fl oz, Container Type Cartridge, Features Great for Polystyrene, Plastic and Fiberglass Tub and Shower Units, Heat Resistant, Light Color Won't Show Through, No Burn Through, Steam Resistant, Finishing Features Paintable, Sandable, Gap Fill 0.38 in, Interior/Exterior Interior Only, Working Time 15 min, VOC Content Weight Percentage 40 Percent
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive, 560 Series, Black, 10 oz, Cartridge, 12 PK (560)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Brown (510)
- IRION-AMERICA Nozzle Tip for Foam Guns (781421)
- LIQUID NAILS Glue Stick, Clear, 28 oz, Cartridge (LNP-903)
- LIQUID NAILS Construction Adhesive, Fuze*It Series, White, 5 oz, Tube (LN-2000W)
- LIQUID NAILS FRP Construction Adhesive, Chemical Base Acrylic Latex, 3.5 gal (FRP-310 3.5GALL)
- LIQUID NAILS Epoxy Adhesive, Clear, Syringe (LN-903 10)
- LIQUID NAILS All Purpose Adhesive, Fuze*It Series, Gray, 9 oz, Cartridge (LN-2000)
- LIQUID NAILS 28 Oz. Heavy Duty Construction Adhesive (LNP901)
- DICOR Dicor Corporation 935BA-1 Water-Based Bonding Adhesive - 1 Gallon (935BA-1)
- Liquid Nails Construction Adhesives