Shop All Construction Adhesives
Liquid Nails
Construction Adhesive, Projects Series, Off-White, 10 oz, Cartridge
Mfr # LN-704
Zoro # G3370479
original price:
$3.65
5% off
new price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color White
- Container Size 10 oz
- Container Type Cartridge
- Materials Bonded Ceramic, Concrete, Cork, Foam, Masonry, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Nails
- MFR # LN-704
- Zoro # G3370479
- UPC # 022078553622
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 10 oz |
Container Size Range | 10.5 fl oz and Under |
Container Size - Adhesives | 10.0 oz |
Description
Construction Adhesive, Adhesive Color Off White, Application Method Caulking Gun, Chemical Base Latex Emulsion, Container Size 10 fl oz, Container Type Cartridge, Features Bond Remains Flexible, Bonds Most Common Building Materials, Strong Durable Bond, Gap Fill 0.38 in, Interior/Exterior Interior Only, Working Time 30 min, VOC Content Weight Percentage 7 Percent, Water Resistance Water-Resistant, VOC Content Weight 70 g/L, Standards ASTM C557, GreenGuard Gold Certification, UL Classified
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Buried Water Line Below (ND3 BW)
- KAMPEL Dark Gray Seam-Fil 1 Oz Tube (903)
- NMC Caution Buried Electric Line Below (ND3 RE)
- FERNCO Fiberglass Repair Kit, 2 x 48 In, Gray (FPW248CS)
- LIQUID NAILS Small Projects High Strength Latex Adhesive 4 oz (LN-700 4)
- LIQUID NAILS Extreme Heavy Duty Acrylic Latex Construction Adhesive 10 oz (LN-907)
- LIQUID NAILS Interior Projects Acrylic Latex Construction Adhesive 10 oz (407678)
- LIQUID NAILS Adhesive Drywall Interior 28Oz (DW-24)
- LIQUID NAILS Construction Adhesive, Projects Series, Beige Tan, 10 oz, Cartridge (LN-601)
- LIQUID NAILS Floor Adhesive, Subfloor & Deck Series, Beige Tan, 10 oz, Cartridge (LN-602)
- DAP Weldwood Floor Tile Adhesive 1 gal (00137)
- Liquid Nails Construction Adhesives