Shop All Spray Paint
Liquid Nails
Color Changing Orange Peel Wall Texture
Mfr # 4096
Zoro # G602676921
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Textured Spray Paint
- Paint Color Family Oranges
- Color Orange Peel
- Paint and Primer Finish Orange Peel
- Paint and Primer Surface Material Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Nails
- MFR # 4096
- Zoro # G602676921
- UPC # 41072040969
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Textured Spray Paint |
Paint Color Family | Oranges |
Color | Orange Peel |
Paint and Primer Finish | Orange Peel |
Paint and Primer Surface Material | Walls |
Application Method | Spray |
Color Family | Oranges |
Finish Texture | Orange Peel |
Description
Homax's patented color-changing technology brings you the most convenient spray texture yet. This texture goes on blue for high visibility and easy pattern reproduction, and then dries white, indicating when the area is ready to paint.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Old Masters 81804 American Walnut Gel Stain Classics - 1 Quart (86348818040)
- 3M Spray Cup System Kit, 13.5 fl oz Capacity (26112)
- SHUR-LINE Staining Pad, 7-5/8 in.L, Green (2007091)
- NEWSTRIPE Replacement Roller Kit, 3 PK, 2 In. (10004379)
- LIQUID NAILS Pro Grade Water-Based Knockdown Wall Texture (4565)
- LIQUID NAILS Popcorn Ceiling Texture (4575)
- LIQUID NAILS Orange Peel, Orange Peel, 25 oz (4592)
- KRYLON Rust Preventative Spray Paint, Smoke Gray, Gloss, 12 oz (K02723007)
- SHORT CUTS Krylon Fusion All-In-One Hammered Black Paint+Primer Spray Paint 12 oz (K02782007)
- SEYMOUR MIDWEST 20 oz MRO High Solids Spray Paint, Gloss White (SM620-1413)
- MONTANA 94 Tramontana Blue, Matte, 11 oz (EX0140268M)
- Liquid Nails Spray Paint & Primer