Shop All Animal Repellents & Traps
Liquid Fence
Deer and Rabbit Repellent, 32 oz
Mfr # HG-75044
Zoro # G210854346
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Active Ingredients Citric Acid, Garlic, Potassium Sorbate, Putrescent Whole Egg Solid, Sodium Benzoate, Sodium Citrate, Sodium Lauryl Sulfate, Thyme Oil, Water, Xanthan Gum
- Form Liquid
- Color Brown
- Overall Height 10 7/8 in
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Fence
- MFR # HG-75044
- Zoro # G210854346
- UPC # 651124750441
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Height | 10 7/8 in |
Overall Width | 5 1/2 in |
Container Size | 32 fl oz |
Overall Depth | 2 3/8 in |
Details
Item | Deer and Rabbit Repellent |
Active Ingredients | Citric Acid, Garlic, Potassium Sorbate, Putrescent Whole Egg Solid, Sodium Benzoate, Sodium Citrate, Sodium Lauryl Sulfate, Thyme Oil, Water, Xanthan Gum |
Form | Liquid |
Color | Brown |
Standards | 29 CFR 1910.1200 |
Dilution Ratio | 10:1 |
Indoor/Outdoor Use | Outdoor |
Reusable | No |
Coverage Area | 1,000 sq ft |
Container Type | Hose-End Spray Bottle |
Targeted Animals | Deer, Rabbits |
Product Type | Deer and Rabbit Repellent |
Description
Deer and Rabbit Repellent, Product Type Deer and Rabbit Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Deer, Rabbits, Active Ingredients Citric Acid, Garlic, Potassium Sorbate, Putrescent Whole Egg Solid, Sodium Benzoate, Sodium Citrate, Sodium Lauryl Sulfate, Thyme Oil, Water, Xanthan Gum, Coverage Area 1,000 sq ft, Overall Height 10 7/8 in, Form Liquid, Overall Width 5 1/2 in, Color Brown, Container Size 32 fl oz, Overall Depth 2 3/8 in, Container Type Hose-End Spray Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION IRRIGATION Sprinkler Wrench Brass (WB)
- ZORO SELECT Rubber End Cup, PK4 (PCT 06)
- POLLAK Pollak 12-706EV 7 Way Connector - Trailer End (12-706EV)
- STENS Traction Control Handle For Bobcat / 36068N 240-416 (240-416)
- LIQUID FENCE Deer&Rabbit Repel Rtu Qt (HG-71126)
- LIQUID FENCE Animal Repellent Concentrate For Duck and Goose 32 oz (HG-75070)
- LIQUID FENCE Snake Repellent Granular3, Repels Snake (HG-85010)
- LIQUID FENCE 40 Oz. Concentrate Deer & Rabbit Repellent (HG-71136)
- LIQUID FENCE All-Purpose Animal Repellent, 32 oz (HG-65007)
- LIQUID FENCE Animal Repellent, 1 gal, Liquid, 12 in H (70109)
- BIRD -B-GONE Bird-X Bird Proof Repellent Gel (BP-CART-EACH)
- Liquid Fence Animal Repellents & Traps