Shop All Animal Repellents & Traps
Liquid Fence
All-Purpose Animal Repellent, 32 oz
Mfr # HG-65007
Zoro # G010854553
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Active Ingredients Castor Oil, Cinnamon Oil, Cornmint Oil, Garlic Oil, Polyglycerol Oleate, Water, Xanthan Gum
- Form Liquid
- Color Yellow
- Overall Width 4 1/2 in
- Standards 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquid Fence
- MFR # HG-65007
- Zoro # G010854553
- UPC # 651124750076
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Width | 4 1/2 in |
Overall Height | 12 in |
Container Size | 32 fl oz |
Overall Depth | 2 1/2 in |
Details
Item | All-Purpose Animal Repellent |
Active Ingredients | Castor Oil, Cinnamon Oil, Cornmint Oil, Garlic Oil, Polyglycerol Oleate, Water, Xanthan Gum |
Form | Liquid |
Color | Yellow |
Standards | 29 CFR 1910.1200 |
Indoor/Outdoor Use | Outdoor |
Container Type | Trigger Spray Bottle |
Coverage Area | 1,000 sq ft |
Product Type | Animal Repellent |
Targeted Animals | Rabbits, Squirrels |
Reusable | No |
Description
All-Purpose Animal Repellent, Product Type Animal Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Rabbits, Squirrels, Active Ingredients Castor Oil, Cinnamon Oil, Cornmint Oil, Garlic Oil, Polyglycerol Oleate, Water, Xanthan Gum, Coverage Area 1,000 sq ft, Overall Height 12 in, Form Liquid, Overall Width 4 1/2 in, Color Yellow, Container Size 32 fl oz, Overall Depth 2 1/2 in, Container Type Trigger Spray Bottle, Includes Not Applicable, Reusable No, Standards 29 CFR 1910.1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Grease Cap 2.72" OD EZ Lube Drive In w/ Plug for Redline Trailer Parts RG04-120 (TLU31-0008)
- BAC INDUSTRIES Tarp Tape (TBR-35)
- FERRY-MORSE Seed Start Pellets 36Pk (PREFILL36)
- GARDENCONTROL 15 in. Watering Wand (GA1627119)
- LIQUID FENCE 32 Oz. Ready To Use Dog & Cat Repellent (HG-71296-1)
- LIQUID FENCE Animal Repellent Concentrate For Duck and Goose 32 oz (HG-75070)
- LIQUID FENCE Deer and Rabbit Repellent, 32 oz (HG-75044)
- LIQUID FENCE Animal Repellent, 1 gal, Liquid, 12 in H (70109)
- LIQUID FENCE Deer&Rabbit Repel Rtu Qt (HG-71126)
- LIQUID FENCE Animal Repellent Spray For Cats and Dogs 32 oz (HG-71296)
- CATCHMASTER Catchmaster 912R4 Fly & Wasp Catcher - 4 Pack (195375)
- Liquid Fence Animal Repellents & Traps