Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, White
Mfr # NMFG-16
Zoro # G205670067
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Key Features
- Series NMFG
- Conduit Trade Size 2 in
- Bend Radius 11 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -20 to 80°C (Dry), -20 to 60°C (Wet), -20 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # NMFG-16
- Zoro # G205670067
- UPC # 782673033706
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 11 in |
Length | 50 ft |
Inside Dia. | 2.02 in to 2.045 in |
Outside Diameter | 2.38 in |
Nominal Length | 50 ft |
Trade Size | 2 in |
Inside Diameter | 2.02 in, 2.05 in |
Description
Liquid Tight Conduit, Trade Size 2 in, Bend Radius 11 in, Color White, Approval Rating ANSI, ARRA, NEC, CSA, FDA, NSF, RoHS, UL 1660 Type B, UL, WEEE, PVC, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -4 Degrees F, Nominal Length 50 ft, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 2.02 in, 2.05 in, Jacket Color White, Outside Diameter 2.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway Accessory, Closing Plate, 6x6 in. (LDB6CP)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- SQUARE D Panelboard Enclosure/Box Type 1 50H 20W (MH50BE)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White (BR20C1WHI)
- ARLINGTON INDUSTRIES Plastic Black Push-In Connector (NM940-100)
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- HYDROMAXX 2 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200050B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, White (SZ03-24-00)
- HUBBELL WIRING 3/4 in. Straight Non-Metallic Liquid Tight Male Connector (P075CGY)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTFC)
- Liquatite Liquid Tight Conduit