Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, White
Mfr # NMFG-13
Zoro # G305670134
product price: $283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Series NMFG
- Conduit Trade Size 1 in
- Bend Radius 6 1/2 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -20 to 80°C (Dry), -20 to 60°C (Wet), -20 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # NMFG-13
- Zoro # G305670134
- UPC # 782673033676
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 in |
Bend Radius | 6 1/2 in |
Length | 100 ft |
Inside Dia. | 1.041 in to 1.066 in |
Nominal Length | 100 ft |
Inside Diameter | 1.04 in, 1.07 in |
Outside Diameter | 1.32 in |
Trade Size | 1 in |
Description
Liquid Tight Conduit, Trade Size 1 in, Bend Radius 6 1/2 in, Color White, Approval Rating ANSI, ARRA, NEC, CSA, FDA, NSF, RoHS, UL 1660 Type B, UL, WEEE, PVC, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -4 Degrees F, Nominal Length 100 ft, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.04 in, 1.07 in, Jacket Color White, Outside Diameter 1.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Short Spring, #10/24 (FS-1024SS E/G)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- EATON COMMUNICATION GROUNDING DEVICE (MSEGR2CS)
- TECHFLEX Insultherm Tru-Fit Fiberglass #10 Black (FGLG.10BK)
- HYDROMAXX 1.25 in.x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050B)
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114025B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6201-22-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050B)
- Liquatite Liquid Tight Conduit