Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, White
Mfr # NMFG-12
Zoro # G005670106
product price: $146.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$146.99
Free 30-Day Returns
Key Features
- Series NMFG
- Conduit Trade Size 3/4 in
- Bend Radius 4 1/4 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -20 to 80°C (Dry), -20 to 60°C (Wet), -20 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # NMFG-12
- Zoro # G005670106
- UPC # 782673033669
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 4 1/4 in |
Length | 100 ft |
Inside Dia. | 0.82 in to 0.84 in |
Outside Diameter | 1.05 in |
Inside Diameter | 0.82 in, 0.84 in |
Trade Size | 3/4 in |
Nominal Length | 100 ft |
Description
Liquid Tight Conduit, Trade Size 3/4 in, Bend Radius 4 1/4 in, Color White, Approval Rating ANSI, ARRA, NEC, CSA, FDA, NSF, RoHS, UL 1660 Type B, UL, WEEE, PVC, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -4 Degrees F, Nominal Length 100 ft, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.82 in, 0.84 in, Jacket Color White, Outside Diameter 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- TRIPP LITE Cat6 RJ45 Modular Connector Plug, 100Pack (N230-100)
- ABB Replacement for ABB Ty527mx (TY527MX ABB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS46K10)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-100-50)
- ARLINGTON INDUSTRIES Zinc Grounding Bridge with Cover (GB5-1)
- CARLON Conduit Flex Kit Liq Tgt 3/4In (150ERB-UPC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Black (6803-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.25'', 5PK (BLTSF114005)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 2.0'', 10PK (BLTAF002010)
- Liquatite Liquid Tight Conduit