Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Orange
Mfr # LNM-P 16
Zoro # G605670131
product price: $1,158.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,158.99
Free 30-Day Returns
Key Features
- Series LNMP
- Conduit Trade Size 2 in
- Bend Radius 9 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -18 to 105°C (Dry), -18 to 60°C (Wet), -18 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # LNM-P 16
- Zoro # G605670131
- UPC # 782673876020
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 9 in |
Length | 50 ft |
Inside Dia. | 2.605 in to 2.640 in |
Outside Diameter | 2.64 in |
Nominal Length | 50 ft |
Inside Diameter | 2.05 in, 2.08 in |
Trade Size | 2 in |
Description
Liquid Tight Conduit, Trade Size 2 in, Bend Radius 9 in, Color Orange, Approval Rating ANSI, ARRA, NEC, cULus, RoHS, UL 1660 CSA 22.2 No. 227.2 Type A, WEEE, PVC, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -0.4 Degrees F, Nominal Length 50 ft, Flexibility Continuous Flex, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 2.05 in, 2.08 in, Jacket Color Orange, Jacketed Yes, Outside Diameter 2.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- EATON Cutler-Hammer Flip Up Guard, F/30mm Push Buttons (10250TA38)
- JONARD TOOLS Punchdown Tool Kit, 9 pcs. (TK-17)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP41)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1/2'', 10PK (BLTAF012010)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- HYDROMAXX 1 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100050FB)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT200025FB)
- ARLINGTON INDUSTRIES 3/8 in. Snap2It Duplex Connector (3838AST-25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- ARLINGTON INDUSTRIES 3/4 in. Plastic Push-In Button Connectors (NM95-25)
- Liquatite Conduit