Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Orange
Mfr # LNM-P 14
Zoro # G105670075
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LNMP
- Conduit Trade Size 1-1/4 in
- Bend Radius 7 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -18 to 105°C (Dry), -18 to 60°C (Wet), -18 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # LNM-P 14
- Zoro # G105670075
- UPC # 782673874026
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Bend Radius | 7 in |
Length | 100 ft |
Inside Dia. | 1.800 in to 1.825 in |
Inside Diameter | 1.37 in, 1.4 in |
Outside Diameter | 1.83 in |
Nominal Length | 100 ft |
Trade Size | 1 1/4 in |
Description
Liquid Tight Conduit, Trade Size 1 1/4 in, Bend Radius 7 in, Color Orange, Approval Rating ANSI, ARRA, NEC, cULus, RoHS, UL 1660 CSA 22.2 No. 227.2 Type A, WEEE, PVC, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -0.4 Degrees F, Nominal Length 100 ft, Flexibility Continuous Flex, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.37 in, 1.4 in, Jacket Color Orange, Jacketed Yes, Outside Diameter 1.83 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 15 Min (FD15MWC)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 9.19 in D, NEAM 4X; 12, Hinged (HW-J80808XDWW)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB2)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- CARLON Conduit Flex Kit Liq Tgt 3/4In (150ERB-UPC)
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114025B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 100ft, Gray (G1075)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.484" Inside Dia. (160-012)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8In x 100ft, White (SZ01-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1/2'', 10PK (BLTAF012010)
- Liquatite Conduit