Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Orange
Mfr # LNM-P 11
Zoro # G105670068
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LNMP
- Conduit Trade Size 1/2 in
- Bend Radius 3 in
- Length 200 ft
- Flexible Conduit Usable Temp. Range -18 to 105°C (Dry), -18 to 60°C (Wet), -18 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # LNM-P 11
- Zoro # G105670068
- UPC # 782673871025
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 3 in |
Length | 200 ft |
Inside Dia. | 0.91 in to 0.93 in |
Trade Size | 1/2 in |
Inside Diameter | 0.62 in, 0.64 in |
Nominal Length | 200 ft |
Outside Diameter | 0.93 in |
Description
Liquid Tight Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Orange, Approval Rating ANSI, ARRA, NEC, cULus, RoHS, UL 1660 CSA 22.2 No. 227.2 Type A, WEEE, PVC, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -0.4 Degrees F, Nominal Length 200 ft, Flexibility Continuous Flex, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.62 in, 0.64 in, Jacket Color Orange, Jacketed Yes, Outside Diameter 0.93 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/277V AC (TR50VA019)
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- BURNDY Mechanical Conn, Splice, 750 to 250 kcmil (AMS750)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, White (SZ03-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- CARLON Conduit Flex Kit Liq Tgt 3/4In (150ERB-UPC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray (6202G22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6000 (6003-30-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 In x 100 ft (B2125)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.50'', 2PK (BLTSF112002)
- Liquatite Conduit