Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Gray, Stainless
Mfr # LTSS-11
Zoro # G405670058
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LTSS
- Conduit Trade Size 1/2 in
- Bend Radius 3 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -30 to 80°C (Dry), -30 to 60°C (Wet), -30 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # LTSS-11
- Zoro # G405670058
- UPC # 782673111817
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 3 in |
Length | 100 ft |
Inside Dia. | 0.622 in to 0.642 in |
Trade Size | 1/2 in |
Nominal Length | 100 ft |
Inside Diameter | 0.62 in, 0.64 in |
Outside Diameter | 0.84 in |
Description
Liquid Tight Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, 304 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 100 ft, Finish Stainless, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.62 in, 0.64 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 0.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Aluminum Rope Ferrules 8PK (74703)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 7.6-10A (AF0906P3G-4F)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- HUBBELL WIRING DEVICE-KELLEMS Enclosure (HSQ2426)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (G1125)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8In x 100ft, White (SZ01-30-00)
- ARLINGTON INDUSTRIES 3/4 in. Plastic Push-In Button Connectors (NM95-25)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6201-22-00)
- HYDROMAXX 3/4 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034100FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025B)
- Liquatite Liquid Tight Conduit