Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Gray, 87.5 lb.
Mfr # ATLA-16
Zoro # G505670125
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Series ATLA
- Conduit Trade Size 2 in
- Bend Radius 6 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -50 to 105°C (Dry), -50 to 75°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ATLA-16
- Zoro # G505670125
- UPC # 782673802623
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 6 in |
Length | 50 ft |
Inside Dia. | 2.02 in to 2.045 in |
Inside Diameter | 2.02 in, 2.05 in |
Nominal Length | 50 ft |
Trade Size | 2 in |
Outside Diameter | 2.38 in |
Description
Liquid Tight Conduit, Trade Size 2 in, Bend Radius 6 in, Color Gray, Approval Rating ANSI, ARRA, NEC, CEC, CE, CSA, NFPA-79 Section 14.5.4, RoHS, UL, UL-360, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -58 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 2.02 in, 2.05 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 2.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 12/3 Gauge, 3 ft, POWER BLOCK, 20 AMP w Lighted Ends Contractor Grade UL and ETL Listed (DCG-341-32)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK25 (4FRE6)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- ECLIPSE TOOLS Wire Ferrule, Orange, 20 AWG, 8mm.PK500 (701-028)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- HYDROMAXX 1 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050B)
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT112050B)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1.0'', 50PK (BLTAF001050)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8In x 100ft, White (SZ01-30-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1/2'', 10PK (BLTAF012010)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray (6201-24-00)
- Liquatite Liquid Tight Conduit