Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Gray, 53 lb.
Mfr # ATLA-14
Zoro # G605670124
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ATLA
- Conduit Trade Size 1-1/4 in
- Bend Radius 7 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -50 to 105°C (Dry), -50 to 75°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ATLA-14
- Zoro # G605670124
- UPC # 782673802425
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1-1/4 in |
Bend Radius | 7 in |
Length | 50 ft |
Inside Dia. | 1.38 in to 1.41 in |
Inside Diameter | 1.38 in, 1.41 in |
Trade Size | 1 1/4 in |
Nominal Length | 50 ft |
Outside Diameter | 1.66 in |
Description
Liquid Tight Conduit, Trade Size 1 1/4 in, Bend Radius 7 in, Color Gray, Approval Rating ANSI, ARRA, CEC, CE, CSA, NEC, NFPA, RoHS, UL, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -58 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.38 in, 1.41 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 1.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Ties, 11.5-Inch, Black (450-210)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- METRA ELECTRONICS USA COOPER BUSSMANN FMX FUSE - 40 AMP (FMX-40)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 32 A, Reversing: No (LC1D32KUE)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 500ft, Gray (6202-45-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.0'', 5PK (BLTSF001005)
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114025FB)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 2 In x 50 ft, Gray (G1200)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100100FB)
- Liquatite Liquid Tight Conduit