Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Gray, 49 lb, Aluminum
Mfr # ALT-17
Zoro # G405670072
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ALT
- Conduit Trade Size 2-1/2 in
- Bend Radius 9 1/2 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -30 to 80°C (Dry), -30 to 60°C (Wet), -30 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ALT-17
- Zoro # G405670072
- UPC # 782673471027
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Bend Radius | 9 1/2 in |
Length | 25 ft |
Inside Dia. | 2.48 in to 2.505 in |
Nominal Length | 25 ft |
Outside Diameter | 9.5 in |
Trade Size | 2 1/2 in |
Inside Diameter | 2.48 in, 2.51 in |
Description
Liquid Tight Conduit, Trade Size 2 1/2 in, Bend Radius 9 1/2 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, Aluminum, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 25 ft, Finish Aluminum, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 2.48 in, 2.51 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Corrosive Environments, Outside Diameter 9.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86874)
- LINEMASTER Clipper - Single, Momentary (632-SC3)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E982DFN-CTN)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100B)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- HYDROMAXX 3/4 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034050FB)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT200025FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 500ft, Gray (6202-45-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6200 (6203-24-00)
- Liquatite Conduit