Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Gray, 42 lb
Mfr # LTSS-13
Zoro # G705670109
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LTSS
- Conduit Trade Size 1 in
- Bend Radius 5 1/2 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -30 to 80°C (Dry), -30 to 60°C (Wet), -30 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # LTSS-13
- Zoro # G705670109
- UPC # 782673131822
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1 in |
Bend Radius | 5 1/2 in |
Length | 100 ft |
Inside Dia. | 1.041 in to 1.066 in |
Inside Diameter | 1.04 in, 1.07 in |
Trade Size | 1 in |
Outside Diameter | 1.32 in |
Nominal Length | 100 ft |
Description
Liquid Tight Conduit, Trade Size 1 in, Bend Radius 5 1/2 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, 304 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 100 ft, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.04 in, 1.07 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 1.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Splice Kit, UF, 14 - 8 AWG, 600V, Blk, 12.5"L (46-400)
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Silver (SCH8B)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A (LC2D12F7)
- EATON 21-Terminal Ground Bar for Type CH and Type BR Panels (GBK2120)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6902-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray, Series: 6100 (6102-22-00)
- HYDROMAXX 1 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050B)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- Liquatite Liquid Tight Conduit