Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Gray, 34 lb, Aluminum
Mfr # ALT-16
Zoro # G905670084
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ALT
- Conduit Trade Size 2 in
- Bend Radius 7 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -30 to 80°C (Dry), -30 to 60°C (Wet), -30 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ALT-16
- Zoro # G905670084
- UPC # 782673461028
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 7 in |
Length | 50 ft |
Inside Dia. | 2.02 in to 2.045 in |
Inside Diameter | 2.02 in, 2.05 in |
Trade Size | 2 in |
Nominal Length | 50 ft |
Outside Diameter | 7 in |
Description
Liquid Tight Conduit, Trade Size 2 in, Bend Radius 7 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, Aluminum, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 50 ft, Finish Aluminum, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 2.02 in, 2.05 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Corrosive Environments, Outside Diameter 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- SQUARE D Auxiliary Contact, 2 NO (9999D20)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-100-BK)
- X1 TOOLS 1/4 Rubber Insulated Clamp 4 Clamps by X1 Tools (X1E-CON-CLA-RUB-0250x4)
- CALBRITE Flex Conduit, 1 in., 1.010 in. ID, 25 ft (S61000CTFC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray (6103-30-00)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- HYDROMAXX 1 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050B)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2 Inx150ft, Gray (6206-35-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- Liquatite Conduit