Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Gray, 30 lb, Aluminum
Mfr # ALT-12
Zoro # G905670060
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ALT
- Conduit Trade Size 3/4 in
- Bend Radius 3 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -30 to 80°C (Dry), -30 to 60°C (Wet), -30 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ALT-12
- Zoro # G905670060
- UPC # 782673421022
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 3 in |
Length | 100 ft |
Inside Dia. | 0.82 in to 0.84 in |
Trade Size | 3/4 in |
Outside Diameter | 3 in |
Nominal Length | 100 ft |
Inside Diameter | 0.82 in, 0.84 in |
Description
Liquid Tight Conduit, Trade Size 3/4 in, Bend Radius 3 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, Aluminum, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 100 ft, Finish Aluminum, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.82 in, 0.84 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Corrosive Environments, Outside Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button operator, 30 mm, Red (52PP2W2)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Carbon Steel, Back Panel (P1010)
- NVENT HOFFMAN Mild Steel Enclosure, 12 in H, 6 in D (CSD12126W)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray (6103-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100025FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50ft, Black (6803-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray, Series: 6000 (6004-30-00)
- Liquatite Liquid Tight Conduit