Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Gray, 29 lb.
Mfr # ATLA-17
Zoro # G605670063
product price: $418.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$418.99
Free 30-Day Returns
Key Features
- Series ATLA
- Conduit Trade Size 2-1/2 in
- Bend Radius 8 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -50 to 105°C (Dry), -50 to 75°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ATLA-17
- Zoro # G605670063
- UPC # 782673802722
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2-1/2 in |
Bend Radius | 8 in |
Length | 25 ft |
Inside Dia. | 2.48 in to 2.505 in |
Inside Diameter | 2.48 in, 2.51 in |
Trade Size | 2 1/2 in |
Outside Diameter | 2.88 in |
Nominal Length | 25 ft |
Description
Liquid Tight Conduit, Trade Size 2 1/2 in, Bend Radius 8 in, Color Gray, Approval Rating ANSI, ARRA, NEC, CEC, CE, CSA, NFPA-79 Section 14.5.4, RoHS, UL, UL-360, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -58 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 2.48 in, 2.51 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 2.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 3:1 Dual Wall Adhesive Lined Heat Shrinkable Tubing Kit (HS3-KIT-DW-BK)
- WIEGMANN Electrical Box Cover, Rectangular, 18-8 Stainless Steel, Screw Cover (WA121204GSCSS)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148694)
- SOUTHWIRE Punch Down Blade, 110 Type, Reversible (58742640)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8In x 100ft, White (SZ01-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray (6202G22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray, Series: 6100 (6103-22-00)
- CALBRITE Hygienic PVC Coated Flex Conduit, 3/4 (S60700CTHG)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Blue (6402-22-00)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1.0'', 50PK (BLTAF001050)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- Liquatite Conduit