Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Gray, 29 lb, Aluminum
Mfr # ALT-18
Zoro # G505670071
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,137.99
Free 30-Day Returns
Key Features
- Series ALT
- Conduit Trade Size 3 in
- Bend Radius 11 1/2 in
- Length 25 ft
- Flexible Conduit Usable Temp. Range -30 to 80°C (Dry), -30 to 60°C (Wet), -30 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ALT-18
- Zoro # G505670071
- UPC # 782673481026
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3 in |
Bend Radius | 11 1/2 in |
Length | 25 ft |
Inside Dia. | 3.07 in to 3.1 in |
Outside Diameter | 11.5 in |
Inside Diameter | 3.07 in, 3.1 in |
Nominal Length | 25 ft |
Trade Size | 3 in |
Description
Liquid Tight Conduit, Trade Size 3 in, Bend Radius 11 1/2 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, Aluminum, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 25 ft, Finish Aluminum, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 3.07 in, 3.1 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Corrosive Environments, Outside Diameter 11.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 400, 5 ft., Ivory (400BAC)
- HUBBELL 30A Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, White (XB6DW1B1B)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Press (HBL1281)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 1.041" Inside Dia. (160-026)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Blue (6403-30-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (G1150)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6902-30-00)
- Liquatite Conduit