Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Gray, 23 lb, Aluminum
Mfr # ALT-15
Zoro # G705670116
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ALT
- Conduit Trade Size 1-1/2 in
- Bend Radius 5 1/2 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -30 to 80°C (Dry), -30 to 60°C (Wet), -30 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ALT-15
- Zoro # G705670116
- UPC # 782673451029
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1-1/2 in |
Bend Radius | 5 1/2 in |
Length | 50 ft |
Inside Dia. | 1.575 in to 1.6 in |
Inside Diameter | 1.58 in, 1.6 in |
Outside Diameter | 5.5 in |
Nominal Length | 50 ft |
Trade Size | 1 1/2 in |
Description
Liquid Tight Conduit, Trade Size 1 1/2 in, Bend Radius 5 1/2 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, Aluminum, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 50 ft, Finish Aluminum, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.58 in, 1.6 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Corrosive Environments, Outside Diameter 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 600V AC Volt Rating, 3 Poles, Box Lug, Class J Fuse Fuse Type (CCP2-3-30CF)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-7-R)
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- HYDROMAXX 1/2 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050B)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.0'', 5PK (BLTSF001005)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- SOUTHWIRE 1/2 In. x 100 Ft. Flexible Non-Metallic Liquid Tight Conduit (58046201)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Gray (6104-30-00)
- SOUTHWIRE Southwire Ultratite 55094321 Liquidtight Flexible Conduit, 0.82 in ID, PVC (55094321)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- Liquatite Liquid Tight Conduit