Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Gray, 21 lb, Aluminum
Mfr # ALT-11
Zoro # G305670080
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ALT
- Conduit Trade Size 1/2 in
- Bend Radius 2 1/2 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -30 to 80°C (Dry), -30 to 60°C (Wet), -30 to 70°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # ALT-11
- Zoro # G305670080
- UPC # 782673411016
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 2 1/2 in |
Length | 100 ft |
Inside Dia. | 0.622 in to 0.642 in |
Inside Diameter | 0.62 in, 0.64 in |
Trade Size | 1/2 in |
Outside Diameter | 0.84 in |
Nominal Length | 100 ft |
Description
Liquid Tight Conduit, Trade Size 1/2 in, Bend Radius 2 1/2 in, Color Gray, Approval Rating ARRA, CE, RoHS, UL, WEEE, Aluminum, Jacket Material PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 100 ft, Finish Aluminum, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.62 in, 0.64 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Corrosive Environments, Outside Diameter 0.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- TELEMECANIQUE SENSORS Limit Sw Body Snap Double Brk 1No/Nc 1P (ZCKL1)
- ANCOR Grey 16 AWG Tinned Copper Wire - 25' (182403)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- ARLINGTON INDUSTRIES 1/2 in. Nylon Connector (LPCG50-1)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1/2'', 10PK (BLTAF012010)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2-1/2In x 25ft, Gray (6208-22-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/4 In x 100 ft (B2125)
- HYDROMAXX 3/4 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034100FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Gray (6102-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6000 (6003-24-00)
- Liquatite Conduit