Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Gray, 100ft NominalL
Mfr # ATLA-11
Zoro # G405670065
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ATLA
- Conduit Trade Size 1/2 in
- Bend Radius 3 in
- Length 100 ft
- Flexible Conduit Usable Temp. Range -50 to 105°C (Dry), -50 to 75°C (Oil)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # ATLA-11
- Zoro # G405670065
- UPC # 782673802111
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 3 in |
Length | 100 ft |
Inside Dia. | 0.622 in to 0.642 in |
Nominal Length | 100 ft |
Outside Diameter | 0.84 in |
Inside Diameter | 0.62 in, 0.64 in |
Trade Size | 1/2 in |
Description
Liquid Tight Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Gray, Approval Rating ANSI, ARRA, CEC, CE, CSA, NEC, NFPA, RoHS, UL, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -58 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.62 in, 0.64 in, Jacket Color Gray, Jacketed Yes, Outside Diameter 0.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CHARGER PLUG - 50A GRAY, 6GA CONTACTS (130155)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-08)
- 3M Twist On Wire Connector, 18-12 AWG, PK100 (T/R+BOX)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-WT)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6107-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 2 In x 50 ft, Black (B2200)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6902-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2 Inx150ft, Gray (6206-35-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- Liquatite Liquid Tight Conduit