Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Blue
Mfr # LSSFG-13
Zoro # G105670105
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,221.99
Free 30-Day Returns
Key Features
- Series LSSFG
- Bend Radius 5 1/2 in
- Standards ARRA Certified, CE Declaration: BS EN IEC 61386 Classification Code 443140650314, FDA Approved CFR21, NSF Certified 51/61, NSF/ANSI 169 Certified, RoHS Compliant, UL 360, WEEE Compliant
- Material 316 Stainless Steel
- Min. Operating Temp. -22 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # LSSFG-13
- Zoro # G105670105
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 5 1/2 in |
Trade Size | 1 in |
Outside Diameter | 1.32 in |
Nominal Length | 100 ft |
Inside Diameter | 1.04 in, 1.07 in |
Details
Item | Liquid Tight Conduit |
Series | LSSFG |
Standards | ARRA Certified, CE Declaration: BS EN IEC 61386 Classification Code 443140650314, FDA Approved CFR21, NSF Certified 51/61, NSF/ANSI 169 Certified, RoHS Compliant, UL 360, WEEE Compliant |
Material | 316 Stainless Steel |
Min. Operating Temp. | -22 Degrees F |
Jacketed | Yes |
Jacket Material | PVC |
Special Features | Continuous Strip, New Antimicrobial Jacket With Biocide Additive, Non-UL, Smooth Exterior |
Usable Temperature Range | -30 Degrees C to 105 Degrees C Dry/ 60 Degrees C Wet/ 75 Degrees C Oil |
Jacket Color | Blue |
Approval Rating | ANSI 169 Certified, ARRA, CE, FDA, NSF, RoHS, UL, WEEE |
Flexibility | Flexible |
Color | Blue |
Max. Operating Temp. | 221 Degrees F |
Wet Location | Yes |
Weight | 62 lb |
Resistance Properties | Corrosion Resistant, Mild Acid Resistant, Oil Resistant, Sodium Hypochlorite Resistant, UV Resistant |
Description
Liquid Tight Conduit, Trade Size 1 in, Bend Radius 5 1/2 in, Color Blue, Approval Rating ANSI 169 Certified, ARRA, CE, FDA, NSF, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 100 ft, Flexibility Flexible, Inside Diameter 1.04 in, 1.07 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 1.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL8310W)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 1GHz (4JWT7)
- EATON CUTLER-HAMMER Bar Ground 21 Terminals (GBK21P)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-A1C-000A)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6107-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Black (B2100)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-22-00)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 2.0'', 2PK (LTSF002002)
- HYDROMAXX 2 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT200050FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray (6904-22-00)
- Liquatite Liquid Tight Conduit