Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Blue
Mfr # LSSFG-12
Zoro # G205670142
product price: $810.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$810.99
Free 30-Day Returns
Key Features
- Series LSSFG
- Bend Radius 4 1/4 in
- Standards ARRA Certified, CE Declaration: BS EN IEC 61386 Classification Code 443140650314, FDA Approved CFR21, NSF Certified 51/61, NSF/ANSI 169 Certified, RoHS Compliant, UL 360, WEEE Compliant
- Material 316 Stainless Steel
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # LSSFG-12
- Zoro # G205670142
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 4 1/4 in |
Nominal Length | 100 ft |
Inside Diameter | 0.82 in, 0.84 in |
Trade Size | 3/4 in |
Outside Diameter | 1.05 in |
Details
Item | Liquid Tight Conduit |
Series | LSSFG |
Standards | ARRA Certified, CE Declaration: BS EN IEC 61386 Classification Code 443140650314, FDA Approved CFR21, NSF Certified 51/61, NSF/ANSI 169 Certified, RoHS Compliant, UL 360, WEEE Compliant |
Material | 316 Stainless Steel |
Flexibility | Flexible |
Special Features | Continuous Strip, New Antimicrobial Jacket With Biocide Additive, Non-UL, Smooth Exterior |
Min. Operating Temp. | -22 Degrees F |
Color | Blue |
Jacket Color | Blue |
Jacketed | Yes |
Usable Temperature Range | -30 Degrees C to 105 Degrees C Dry/ 60 Degrees C Wet/ 75 Degrees C Oil |
Resistance Properties | Corrosion Resistant, Mild Acid Resistant, Oil Resistant, Sodium Hypochlorite Resistant, UV Resistant |
Jacket Material | PVC |
Approval Rating | ANSI 169 Certified, ARRA, CE, FDA, NSF, RoHS, UL, WEEE |
Weight | 38 lb |
Max. Operating Temp. | 221 Degrees F |
Wet Location | Yes |
Description
Liquid Tight Conduit, Trade Size 3/4 in, Bend Radius 4 1/4 in, Color Blue, Approval Rating ANSI 169 Certified, ARRA, CE, FDA, NSF, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 100 ft, Flexibility Flexible, Inside Diameter 0.82 in, 0.84 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC NIPPLE 1/2""THRED GLV 2PK (44360)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 4 Wire, 30 Amps, 125/250V, NEMA L14-30P (YGA025)
- KABLE KONTROL Kable KontrolĀ® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Purple (HS367-S100-PURPLE)
- ZSI SVW Loop Clamp, 3/8x3/4", 0.406" Hole (SVW-06)
- HYDROMAXX 1.25 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114025B)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.484" Inside Dia. (160-012)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Black (6804-30-00)
- ARLINGTON INDUSTRIES 3/8 in. Snap2It Duplex Connector (3838AST-25)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 100ft, Gray (G1075)
- Liquatite Liquid Tight Conduit