Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Blue
Mfr # LSSFG-11
Zoro # G005670151
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Series LSSFG
- Bend Radius 3 in
- Standards ARRA Certified, CE Declaration: BS EN IEC 61386 Classification Code 443140650314, FDA Approved CFR21, NSF Certified 51/61, NSF/ANSI 169 Certified, RoHS Compliant, UL 360, WEEE Compliant
- Material 316 Stainless Steel
- Special Features Continuous Strip, New Antimicrobial Jacket With Biocide Additive, Non-UL, Smooth Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # LSSFG-11
- Zoro # G005670151
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 3 in |
Inside Diameter | 0.62 in, 0.64 in |
Nominal Length | 100 ft |
Trade Size | 1/2 in |
Outside Diameter | 0.84 in |
Details
Item | Liquid Tight Conduit |
Series | LSSFG |
Standards | ARRA Certified, CE Declaration: BS EN IEC 61386 Classification Code 443140650314, FDA Approved CFR21, NSF Certified 51/61, NSF/ANSI 169 Certified, RoHS Compliant, UL 360, WEEE Compliant |
Material | 316 Stainless Steel |
Special Features | Continuous Strip, New Antimicrobial Jacket With Biocide Additive, Non-UL, Smooth Exterior |
Resistance Properties | Corrosion Resistant, Mild Acid Resistant, Oil Resistant, Sodium Hypochlorite Resistant, UV Resistant |
Min. Operating Temp. | -22 Degrees F |
Approval Rating | ANSI 169 Certified, ARRA, CE, FDA, NSF, RoHS, UL, WEEE |
Usable Temperature Range | -30 Degrees C to 105 Degrees C Dry/ 60 Degrees C Wet/ 75 Degrees C Oil |
Weight | 28 lb |
Max. Operating Temp. | 221 Degrees F |
Color | Blue |
Wet Location | Yes |
Jacket Material | PVC |
Flexibility | Flexible |
Jacketed | Yes |
Jacket Color | Blue |
Description
Liquid Tight Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Blue, Approval Rating ANSI 169 Certified, ARRA, CE, FDA, NSF, RoHS, UL, WEEE, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 100 ft, Flexibility Flexible, Inside Diameter 0.62 in, 0.64 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 0.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- Black (CT-ED-ABM-150-50-BK)
- TORK Spring-Wound Timer, Range 0 to 15 min. (A515MW)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (COV1717Z1)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray (6101-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8In x 100ft, White (SZ01-30-00)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 100 ft, Black (6804-30-00)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025B)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.0'', 5PK (BLTSF001005)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 3/4'', 10PK (BLTAF034010)
- Liquatite Liquid Tight Conduit