Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Blue, Galvanized
Mfr # LAFG-12
Zoro # G305670103
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LAFG
- Bend Radius 4 1/4 in
- Standards ANSI/UL-360, ARRA Certified, Canadian Electrical Code (CEC CSA 22.1-18), CE Declaration: BS EN IEC 61386 Classification Code 444240650414, CSA 22.1 18, CSA 22.1 J18, CSA Certified File No. LL18858, CSA Standard C22.2 No 56-17, FDA Approved CFR21, NEC (ANSI/NFPA-70) Article 350, NSF Certified 51/61, NSF/ANSI 169 Certified, RoHS Compliant, UL Listed File No. E29278, WEEE Compliant
- Material Steel
- Jacketed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Liquatite
- MFR # LAFG-12
- Zoro # G305670103
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 4 1/4 in |
Inside Diameter | 0.82 in, 0.84 in |
Nominal Length | 100 ft |
Trade Size | 3/4 in |
Outside Diameter | 1.05 in |
Details
Item | Liquid Tight Conduit |
Series | LAFG |
Standards | ANSI/UL-360, ARRA Certified, Canadian Electrical Code (CEC CSA 22.1-18), CE Declaration: BS EN IEC 61386 Classification Code 444240650414, CSA 22.1 18, CSA 22.1 J18, CSA Certified File No. LL18858, CSA Standard C22.2 No 56-17, FDA Approved CFR21, NEC (ANSI/NFPA-70) Article 350, NSF Certified 51/61, NSF/ANSI 169 Certified, RoHS Compliant, UL Listed File No. E29278, WEEE Compliant |
Material | Steel |
Jacketed | Yes |
Jacket Material | PVC |
Approval Rating | ANSI, ANSI 169 Certified, ARRA, CEC, CE, CSA, FDA, NEC, NSF, RoHS, UL, UL-360, WEEE |
Special Features | Direct Burial, Flame Retardant, Heavy-Duty, New Antimicrobial Jacket With Biocide Additive, Smooth Exterior |
Min. Operating Temp. | -22 Degrees F |
Usable Temperature Range | -30 Degrees C to 105 Degrees C Dry / 60 Degrees C Wet / 70 Degrees C Oil |
Weight | 40 lb |
Resistance Properties | Mild Acid Resistant, Oil Resistant, Sodium Hypochlorite Resistant, UV Resistant |
Max. Operating Temp. | 221 Degrees F |
Jacket Color | Blue |
Wet Location | Yes |
Finish | Galvanized |
Color | Blue |
Flexibility | Flexible |
Description
Liquid Tight Conduit, Trade Size 3/4 in, Bend Radius 4 1/4 in, Color Blue, Approval Rating ANSI, ANSI 169 Certified, ARRA, CEC, CE, CSA, FDA, NEC, NSF, RoHS, UL, UL-360, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flexibility Flexible, Inside Diameter 0.82 in, 0.84 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insul Ring Terminal, 16-14 8-10 Stud, PK75 (75-104)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250302C)
- GE Miniature Circuit Breaker, THHQL Series 100A, 2 Pole, 120/240V AC (THHQL21100)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX770A)
- HYDROMAXX 1.25 in.x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT114050B)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFC)
- SOUTHWIRE 1/2 In. x 100 Ft. Flexible Non-Metallic Liquid Tight Conduit (58046201)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100025FB)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray (6202-24-00)
- Liquatite Liquid Tight Conduit