Shop All Liquid Tight Conduit
Liquatite
Liquid Tight Conduit, Blue, Galvanized
Mfr # LAFG-11
Zoro # G205670111
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LAFG
- Bend Radius 3 in
- Standards ANSI/UL-360, ARRA Certified, Canadian Electrical Code (CEC CSA 22.1-18), CE Declaration: BS EN IEC 61386 Classification Code 444240650414, CSA 22.1 18, CSA 22.1 J18, CSA Certified File No. LL18858, CSA Standard C22.2 No 56-17, FDA Approved CFR21, NEC (ANSI/NFPA-70) Article 350, NSF Certified 51/61, NSF/ANSI 169 Certified, RoHS Compliant, UL Listed File No. E29278, WEEE Compliant
- Material Steel
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Liquatite
- MFR # LAFG-11
- Zoro # G205670111
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Bend Radius | 3 in |
Nominal Length | 100 ft |
Trade Size | 1/2 in |
Inside Diameter | 0.62 in, 0.64 in |
Outside Diameter | 0.84 in |
Details
Item | Liquid Tight Conduit |
Series | LAFG |
Standards | ANSI/UL-360, ARRA Certified, Canadian Electrical Code (CEC CSA 22.1-18), CE Declaration: BS EN IEC 61386 Classification Code 444240650414, CSA 22.1 18, CSA 22.1 J18, CSA Certified File No. LL18858, CSA Standard C22.2 No 56-17, FDA Approved CFR21, NEC (ANSI/NFPA-70) Article 350, NSF Certified 51/61, NSF/ANSI 169 Certified, RoHS Compliant, UL Listed File No. E29278, WEEE Compliant |
Material | Steel |
Jacket Color | Blue |
Special Features | Direct Burial, Flame Retardant, Heavy-Duty, New Antimicrobial Jacket With Biocide Additive, Smooth Exterior |
Wet Location | Yes |
Weight | 29 lb |
Resistance Properties | Mild Acid Resistant, Oil Resistant, Sodium Hypochlorite Resistant, UV Resistant |
Finish | Galvanized |
Jacket Material | PVC |
Min. Operating Temp. | -22 Degrees F |
Jacketed | Yes |
Approval Rating | ANSI, ANSI 169 Certified, ARRA, CEC, CE, CSA, FDA, NEC, NSF, RoHS, UL, UL-360, WEEE |
Color | Blue |
Usable Temperature Range | -30 Degrees C to 105 Degrees C Dry / 60 Degrees C Wet / 70 Degrees C Oil |
Flexibility | Flexible |
Max. Operating Temp. | 221 Degrees F |
Description
Liquid Tight Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Blue, Approval Rating ANSI, ANSI 169 Certified, ARRA, CEC, CE, CSA, FDA, NEC, NSF, RoHS, UL, UL-360, WEEE, Steel, Jacket Material PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flexibility Flexible, Inside Diameter 0.62 in, 0.64 in, Jacket Color Blue, Jacketed Yes, Outside Diameter 0.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 2 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133331)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Black (HS398-S10-BLACK)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (A10086CHNF)
- CARLON Conduit Flex Kit Liq Tgt 3/4In (150ERB-UPC)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, Steel, Gray, 6200 Series (6202-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- ARLINGTON INDUSTRIES Snap-2-It 3/8 in. Connectors (38AST-50)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 Inx100ft, Orange (6503-30-00)
- Liquatite Liquid Tight Conduit